6 3 ?4" Lytecaster® Uniframe LED, 900 Lumen, Non-IC, Frame-In Kit
Description
Tool free installation in commercial non-insulated ceilings. Cuts installation time by up to 50%. Ideal for light commercial, hospitality and multi-family installations. Improved cut-off and optic performance. Uses 75% less energy than incandescent. Not all compatible trims to be used with Uniframe LED are Energy Star.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | LED Pot Light | Type | Symmetric, Direct |
Voltage Rating | 120 V | Fixture Wattage | 24 W |
Lamp Type | LED | Housing Material | Steel |
Lamp Wattage | 19 W | Color Temperature | 3500 K |
Ballast Type | Electronic Transformer | Lumens | 900 lm |
Housing Finish | Matte Gray | Dimensions | 171.45 mm dia |
Special Features | Matte Reflector | Includes | Control Unit, Lamp |
UPC | 662057441108 |
Packages
1 - UNIT - 1 |