SIGNIFY 1102DH3 HSG POT 6in NON IC CFL347V 2 13W GX232 MAG HPF
Description
Frame in kit use with the 1102D series
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Frame-In Kit | Type | Symmetric, Direct |
Lamp Type | Compact Fluorescent | Housing Material | Steel |
Lamp Wattage | 13 W | Lamp Base | GX23-2 |
Housing Finish | Matte Gray | Dimensions | 173.037 mm dia x 314.325 mm L x 228.6 mm W |
For Use With | 1102D Recessed Downlight | Includes | Control Unit |
UPC | 624563031334 |
Packages
1 - UNIT - 1 | 176 - SKID - 176 |