![lcl1102fh1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11697776.jpg?preset=medium)
SIGNIFY 1102FH1 HSG POT 6in NON IC CFL120V 13W GX232 MAG HPF
Description
Reflector : Hydroformed aluminum, .040 thick ; Anobrite (anodic-processed) semi-specular finish for permanent reflectivity; white trim flange. Step Baffle : Die-cast aluminum with stepped conical surface for low brightness, black or white finish.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Frame-In Kit | Type | Symmetric, Direct |
Lamp Type | Compact Fluorescent | Housing Material | Aluminum |
Lamp Wattage | 13 W | Lamp Base | GX23-2 |
Dimensions | 192.087 mm OD x 196.85 mm D | Special Features | High-Gloss Reflector |
For Use With | 1102D Recessed Downlight | Includes | Control Unit |
UPC | 784197003234 |
Packages
1 - UNIT - 1 | 20 - SS - 20 | 176 - SKID - 176 |