![lcl302mraicex](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689070.jpg?preset=medium)
PHILIPS LIGHTING 3-3/4 inch 12V 50W MR16 Lytepoints Low Voltage IC/Air Seal Electronic Frame-in Kit
Description
Accent light with Alzak® cone offers non-glare optics for added visual comfort. Recessed lamp rotates 360° horizontally and 35° vertically, can be aimed without removing trim. For mounting plates for use with remodelers . Accommodates all ceiling types from 1/8 to 1-1/8 thick
Specifications
Brand Name | Philips Lighting | Item Name | Frame-In Kit |
Type | Low Voltage, Direct Outlet, Symmetric Sharing | Lamp Type | Halogen |
Lamp Wattage | 50 W | Lamp Base | G4 |
Ballast Type | Electronic Transformer | Lens Type | High-Gloss Reflector |
Dimensions | 95.25 mm ID x 114 mm OD x 114 mm D | Includes | Control Unit |
UPC | 662057051055 |
Packages
1 - UNIT - 1 | 30 - SS - 30 (+ SKID QTY) |