![lclcp430k6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698897.jpg?preset=medium)
PHILIPS LIGHTING 4 inch 8W 120V 3000K 600LM Philips Lightolier Core Pro LED Module, White
Description
LED downlight retrofit kit 4 aperture, core value LED retrofit downlight. For retrofit, new construction and remodel applications. Installs in many existing residential and commercial applications.
Specifications
Brand Name | Philips Lighting | Item Name | Retrofit LED Downlight |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 V |
Fixture Wattage | 8 W | Lamp Type | LED |
Lamp Wattage | 8 W | Lamp Base | E26 Medium |
Color Temperature | 3000 K | Ballast Type | Electronic Transformer |
Lumens | 625 lm | Housing Finish | Matte White |
Includes | Control Unit | UPC | 662057878959 |
Packages
1 - UNIT - 1 |