![lclcp4rb07930w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/396499925.jpg?preset=medium)
PHILIPS LIGHTING 4 inch 11W 120V 3000K 750LM 90CRI CorePro LED Downlight, White
Description
Philips Lightolier CorePro downlights are a family of low cost, LED recessed downlights that meet ENERGY STAR® and Title-24 compliance for residential and light commercial spaces.The new family’s complete offering of an IC/Airseal remodeler and IC/Airseal new construction frame-in kit allows CorePro to be used beyond retrofit applications.
Specifications
Brand Name | Philips Lighting | Sub Brand | CorePro |
Item Name | Recessed Downlighting Fixture | Type | Open, Direct, Round, Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 11 W |
Lamp Type | LED | Ceiling Opening | 4 in |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lumens | 750 lm | Mounting Type | Recessed |
Housing Finish | White | Special Features | CorePro Downlight Retrofit LED |
Standards | Energy Star Certified, Title 24 Compliant, UL Listed | Application | For Residential and Light Commercial Spaces |
UPC | 662057939001 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 |