![lclcp5rb08830w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/396500025.jpg?preset=medium)
PHILIPS LIGHTING 5 inch 13W 120V 3000K 950LM 80CRI CorePro LED Downlight, White
Description
Philips Lightolier CorePro downlights are a family of low cost, LED recessed downlights that meet ENERGY STAR® and Title-24 compliance for residential and light commercial spaces.The new family’s complete offering of an IC/Airseal remodeler and IC/Airseal new construction frame-in kit allows CorePro to be used beyond retrofit applications.
Specifications
Brand Name | Philips Lighting | Sub Brand | CorePro |
Item Name | Recessed Downlight Fixture | Type | Direct Light Outlet, Symmetric |
Voltage Rating | 120 V, 1 - 10 V Dimming | Fixture Wattage | 13 W |
Lamp Type | LED (Lamp Included) | Lamp Wattage | 13 W |
Recessed Trim Type | 5 in Round | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Ballast Type | Electronic Transformer |
Lumens | 950 lm | Mounting Type | Ceiling |
Housing Finish | White, Matte | Dimensions | 127 mm OD |
Includes | Control Unit | Application | Downlighting |
UPC | 662057939049 |
Packages
1 - UNIT - 1 |