PHILIPS LIGHTING 5 inch 13W 120V 3000K 900LM 90CRI CorePro LED Downlight, White
Description
Philips Lightolier CorePro downlights are a family of low cost, LED recessed downlights that meet ENERGY STAR® and Title-24 compliance for residential and light commercial spaces.The new family’s complete offering of an IC/Airseal remodeler and IC/Airseal new construction frame-in kit allows CorePro to be used beyond retrofit applications.
Specifications
Brand Name | Lightolier | Sub Brand | CorePro |
Item Name | LED Downlight Retrofit Kit | Type | Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 13 W |
Lamp Type | LED | Housing Material | Aluminum |
Recessed Trim Type | 5 in Round | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lumens | 900 lm | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 6-1/2 in dia x 3-5/16 in H |
Standards | cULus Listed, Energy Star Certified, California Title 24 Compliant, RoHS Compliant | Application | For Residential Food and Large Retailers Hospitality Petrol, Convenience |
UPC | 662057939032 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 |