
PHILIPS LIGHTING 6 inch 13W 120V 1000LM 3000K Philips Lightolier LED Downlight Retrofit, White Splay
Description
CorePro LED downlight, 6 inch, 80 CRI, 3000K CCT, 1110 lumens, 120 V, E26 adapter, matte white finish, efficiency 79 lumens/watt. For retrofit, new construction and remodel applications that installs in many existing residential and commercial applications.
Specifications
Brand Name | Lightolier | Sub Brand | CorePro |
Item Name | LED Downlight Retrofit Kit | Type | Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 13 W |
Lamp Type | LED | Lamp Base | E26 Medium |
Recessed Trim Type | 6 in | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Lumens | 1010 lm | Dimensions | 7-3/8 in L x 5-13/16 in W x 4-3/8 in H |
Standards | cULus Listed, Energy Star Certified, RoHS Compliant | Application | For Wet Location |
UPC | 662057878942 |
Packages
1 - UNIT - 1 |