6" 13W 120V 600LM 3000K Philips Lightolier® LED Downlight Retrofit, White Splay
Description
Trims - with attached LED light engine.
Specifications
Brand Name | Philips Lighting | Item Name | LED Downlight Retrofit Kit |
Type | Electronic Transformer, Symmetric, Direct | Voltage Rating | 120 V |
Fixture Wattage | 8.2 W | Lamp Type | 3000 K 647 lm LED |
Housing Material | Aluminum | Lamp Base | E26 Medium |
Recessed Trim Type | 6 in | Housing Finish | Matte White |
Dimensions | 187.325 mm L x 111.125 mm D | Includes | Control Unit |
UPC | 662057878928 |
Packages
1 - UNIT - 1 |