Abbotsford
lclcr4r10930uw

PHILIPS LIGHTING 4 inch 120/277V 3000K 1000LM Commercial Retrofit Downlight, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400543565

Description

pEliminate the need for ordering different products and determining different lumen/light level for different ceiling heights with the new Commercial Retrofit Downlight with selectable lumen output switch. Flexible and strong spring clips allows for easy installation into a wide range of existing downlight frames and ceiling openings. Combine that with a large flange that allows retrofit capabilities into a variety of commercial recessed cans and you have the optimal solution for new or existing projects./pstrongBenefits/strongulliAdjustable lumen output switch = great for varying ceiling heights and different light level needsSimplified installation, perfect for CFL retrofits or new construction applicationsGlare-reducing lens provides soft uniform light/li/ulstrongFeatures/strongulliAdjustable lumen output switch allows you to make choices while you install or afterwardSturdy metal clips provide a solid fit and easy installationOut-of-the-box pre-wired with flexible metal conduit and easy-twist quick connectorUniversal voltage 120-277V50,000 hour rated life (L70)/li/ulstrongApplications/strongulliHospitals and Care CentersHospitalityRetailMulti-family developments and Assisted Living facilities/li/ul

Specifications

Brand Name Lightolier Item Name LED Retrofit Downlight
Type Commercial IC Voltage Rating 120 - 277 V
Fixture Wattage 13 W Lamp Type LED
Housing Material Aluminum Series CR4R
Amperage Rating 108 mA Recessed Trim Type 4 in Round Baffle
Average Life 50000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 90 Lumens 1000 lm
Mounting Type Ceiling/Wall Housing Finish White
Dimensions 5.91 in dia x 3.41 in H Special Features -20 to 40 °C Operating Temperature, >0.9 Power Factor, 60Hz Input Frequency
Standards cULus Listed, Energy Star Certified, RoHS Compliant Application For Retail Store, Residential and Office Application
UPC 190096017621

Packages

1 - UNIT - 1 8 - UNIT - 8