Abbotsford
lclcr6r15935uw

PHILIPS LIGHTING 6 inch 120/277V 3500K 1500LM Commercial Retrofit Downlight, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400543570

Description

pEliminate the need for ordering different products and determining different lumen/light level for different ceiling heights with the new Commercial Retrofit Downlight with selectable lumen output switch. Flexible and strong spring clips allows for easy installation into a wide range of existing downlight frames and ceiling openings. Combine that with a large flange that allows retrofit capabilities into a variety of commercial recessed cans and you have the optimal solution for new or existing projects./pstrongBenefits/strongulliAdjustable lumen output switch = great for varying ceiling heights and different light level needsSimplified installation, perfect for CFL retrofits or new construction applicationsGlare-reducing lens provides soft uniform light/li/ulstrongFeatures/strongulliAdjustable lumen output switch allows you to make choices while you install or afterwardSturdy metal clips provide a solid fit and easy installationOut-of-the-box pre-wired with flexible metal conduit and easy-twist quick connectorUniversal voltage 120-277V50,000 hour rated life (L70)/li/ulstrongApplications/strongulliHospitals and Care CentersHospitalityRetailMulti-family developments and Assisted Living facilities/li/ul

Specifications

Brand Name Lightolier Item Name Retrofit LED Downlight
Lamp Type LED Ceiling Opening 6 in
Voltage Rating 120 - 277 VAC Light Output 1500 lm
Light Color White Color Temperature 3500 K
Color Rendering Index (CRI) 90 Mounting Type Recessed
Application For Commercial Use UPC 190096017676

Packages

1 - UNIT - 1 6 - UNIT - 6