Abbotsford
lclcr6rlmcct

SIGNIFY 6-inch 1500LM 120V-347V Commercial Retrofit Downlight DualSelect, White

Price $53.25 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:CR6RLMCCT

Description

The Lightolier Commercial Retrofit downlight is an easy to install downlight with adjustable lumen ouput switch. It offers lumen output ranging from 500lm to 3000lm, and trim options from 4 inch to 9.5 inch. This convenient downlight is ideal for retail store, residential and office application.Features1. Flange: Aluminum white painted with baffle.2. Power supply: Integral class 1 driver. (see Electrical section for specifications)3. Lifetime: L70 at 50,000 hours and backed with a 5-year warranty (see www.lightolier.com for details).4. LED board: Light emitted source. 5. Power connection: Trim is supplied with quick connect metal conduit with connector inside.6. 3 step switch: Ability to switch to three different lumen package. Select the desired lumen output using the switch before installation. Lumen output can be changed after installation by un-installing the luminare from the ceiling.Note: The default setting from Factory is set to the highest lumen value.ElectricalElectronic power supply: RoHS compliant. Class 1 power unit for use in a dry and damp locations.LabelscULus listed. ENERGY STAR®.

Specifications

Brand Name Lightolier Item Name LED Retrofit Downlight
Type Dimmable, Dual Select, Commercial Voltage Rating 120 - 347 VAC, 0 - 10 V Dimming
Lamp Type LED Ceiling Opening 6.26 in
Housing Material Aluminum Amperage Rating 147 - 26 mA Input
Lamp Wattage 7/10/17 W Recessed Trim Type 6 in Round Baffle
Average Life 50000 hr Color Temperature 3000/3500/4000 K
Color Rendering Index (CRI) 90 Lumens 700/1000/1500 lm
Dimensions 8.27 in dia x 5.24 in H Standards cULus Listed, Energy Star Certified, RoHS Compliant
Application Dry and Damp Location UPC 190096131273

Packages

1 - UNIT - 1 2 - UNIT - 2 120 - SKID - 120
Customers who bought this item also bought