
SIGNIFY 10-inch 3000LM 120V-347V Commercial Retrofit Downlight DualSelect, White
Description
Commercial retrofit Downlight DualSelect is an easy to install downlight with adjustable lumen and CCT output switch. This convenient downlight is ideal for retail store, residential and office application.
Specifications
Brand Name | Lightolier | Item Name | LED Retrofit Downlight |
Type | Dimmable, Dual Select, Commercial, Non-IC | Voltage Rating | 120 - 347 VAC |
Fixture Wattage | 20/25/32 W | Lamp Type | LED |
Ceiling Opening | 9 in | Housing Material | Aluminum |
Series | CR | Amperage Rating | 264 - 65 mA Input |
Recessed Trim Type | 10 in Round Baffle | Average Life | 50000 hr |
Color Temperature | 3000/3500/4000 K | Color Rendering Index (CRI) | 90 |
Lumens | 2000/2500/3000 lm | Dimensions | 11.5 in dia x 6.38 in H |
Standards | cULus Listed, Energy Star Certified, RoHS Compliant | Application | For Dry and Damp Locations |
UPC | 190096131297 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 48 - SKID - 48 |