![lclcs6s830k10al](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268243640.jpg?preset=medium)
PHILIPS LIGHTING 6 inch 120V 3000K Philips Lightolier SlimSurface LED Square Downlight, Aluminum Finish
Description
SlimSurface LED is a low profile downlight intended for ceiling or wall mount applications. This 5/8 thick luminaire offers the appearance of a recessed downlight but is actually surface mounted.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 6 in Square LED Downlight | Type | Direct Light Outlet, Symmetric, Slim |
Voltage Rating | 120 V | Fixture Wattage | 14.2 W |
Lamp Type | LED | Lamp Wattage | 14.2 W |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Ballast Type | Electronic Transformer | Lumens | 900 lm |
Mounting Type | Recessed, Wall/Surface | Housing Finish | Matte Aluminum |
Dimensions | 16 mm H | Application | For Downlighting |
UPC | 662057988870 |
Packages
1 - UNIT - 1 |