![lclc4l10dl30kcclwva](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689537.jpg?preset=medium)
PHILIPS LIGHTING 4-1/2 inch 3000K C4L10LW Series Calculite LED Lensed Wall Washer with Comfort Clear Reflector
Description
Calculite solid-state 4 inch aperture round downlights integrate seamlessly with the existing product line. Lightolier s proprietary technology rede¿nes how light from blue LEDs is converted to white. Remote phosphor technology achieves system performance of 50 lumens per watt with consistent, uniform colour across products.
Specifications
Brand Name | Lightolier | Sub Brand | Calculite |
Item Name | LED Pot Light | Type | Symmetric, Direct |
Voltage Rating | 12 V | Lamp Type | LED |
Housing Material | Aluminum | Lamp Wattage | 20 W |
Recessed Trim Type | 4-1/2 in | Color Temperature | 3000 K |
Ballast Type | Electronic Transformer | Lumens | 1000 lm |
Housing Finish | Matte White | Dimensions | 114 mm OD x 156 mm D |
Special Features | High-Gloss Reflector | Includes | Control Unit, Lamp |
Packages
1 - UNIT - 1 |