PHILIPS LIGHTING 6 inch 3500K 1500-2000LM Medium Beam Round Calculite LED Downlight Trim Kit with Clear Reflector (VB Version), White
Description
Calculite LED 6" features an LED array of high brightness white light LEDs. The new LED boards in Calculite LED ensure a less than 2-step SDCM color variation between luminaires.
Specifications
Brand Name | Lightolier | Sub Brand | Calculite |
Item Name | LED Trim Kit | Type | Symmetric, Direct |
Lamp Type | LED | Housing Material | Aluminum |
Recessed Trim Type | 6 in | Color Temperature | 3500 K |
Ballast Type | Electronic Transformer | Lens Type | Transparent Glass |
Lumens | 2000 lm | Housing Finish | Matte White |
Dimensions | 152.4 mm dia x 184 mm H | Special Features | High-Gloss Reflector |
Includes | Control Unit | UPC | 662057859637 |
Packages
1 - UNIT - 1 |