PHILIPS LIGHTING 4 inch 13W 120V 3000K 700LM 90CRI FD Series Round Flat Downlight with Triac & ELV Dimming, White
Description
Philips Lightolier LED flat downlight provides an easy and quick downlight solution without the traditional frame and reflector. Perfect for installation in existing ceilings or new construction with the benefits of energy saving LED technology. BENEFITS:• Perfect for shallow ceiling plenum or use under a joist.• Detachable junction box and spring clips make installation quick and easy• Extension cables available for remote mounting flexibility.• Junction box can clip to the luminaire
Specifications
Brand Name | Lightolier | Item Name | LED Flat Downlight |
Type | Triac Dimming | Voltage Rating | 120 V |
Fixture Wattage | 13 W | Lamp Type | LED |
Ceiling Opening | 4-3/16 in | Housing Material | Aluminum |
Series | FD | Amperage Rating | 0.13 A |
Recessed Trim Type | 4 in Round | Average Life | 50000 hr |
Light Color | Warm White | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Ballast Type | Electronic |
Lumens | 700 lm | Mounting Type | Recessed |
Housing Finish | Matte White | Dimensions | 4-3/4 in dia |
Standards | cULus Listed, Energy Star® Certified, Title 24 Compliant, RoHS Compliant | Application | For Wet Locations |
UPC | 190096016129 |
Packages
1 - UNIT - 1 | 16 - UNIT = 16 | 576 - SKID - 576 |