![lclfd4r07940te1w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11705093.jpg?preset=medium)
PHILIPS LIGHTING 4 inch 13W 120V 4000K 700LM 90CRI FD Series Round Flat Downlight with Triac & ELV Dimming, White
Description
Philips Lightolier LED flat downlight provides an easy and quick downlight solution without the traditional frame and reflector. Perfect for installation in existing ceilings or new construction with the benefits of energy saving LED technology. BENEFITS:• Perfect for shallow ceiling plenum or use under a joist.• Detachable junction box and spring clips make installation quick and easy• Extension cables available for remote mounting flexibility.• Junction box can clip to the luminaire
Specifications
Brand Name | Philips Lighting | Item Name | LED Recessed Light |
Type | Slim | Voltage Rating | 120 V |
Recessed Trim Type | 4 in | Color Temperature | 4000 K |
Lumens | 700 lm | Mounting Type | Recessed |
Housing Finish | White | UPC | 190096017027 |
Packages
1 - UNIT - 1 | 16 - UNIT = 16 |