Abbotsford
lclfrm7001

SIGNIFY FRM7001 HSG POT 6in NON IC

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:FRM7001

Description

Frame-in Kit Serie

Specifications

Brand Name Lightolier Item Name Incandescent Pot Light
Type Symmetric, Direct Lamp Type Incandescent
Lamp Wattage 100 W Lamp Base E26 Medium Screw
Recessed Trim Type 6 in Lumens 1256 lm
Dimensions 406.4 mm dia

Packages

1 - UNIT - 1 90 - SKID - 90
This website uses cookies to ensure you get the best experience on our website. Read more
Ok