![lcll308830f](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/281243160.jpg?preset=medium)
PHILIPS LIGHTING 3 inch 800LM 3000K LyteCaster Flood Light Engine
Description
LIGHTOLIER® LyteCaster L3R-series light engine with 27° flood beam. For use with 4inch LED down light.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | LED Accent Engine Downlight | Lamp Type | LED |
Beam Angle | 27° | Recessed Trim Type | 3 in |
Color Temperature | 3000 K | Lumens | 800 lm |
Mounting Type | Recessed | UPC | 662057998053 |
Packages
1 - UNIT - 1 |