Abbotsford
lcll308927nf

PHILIPS LIGHTING 3.75 inch 120V 2700K LyteProfile LED Downlight Non-Fused

Price $92.16 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:L308927NF

Description

LyteProfile LED downlights are designed for new construction and include downlight and wall wash distributions. They are highly energy efficient with up to 100 lm/w, provide a full 60 degree cutoff, and feature an impressively shallow 4.5" housing.BENEFITS:• Fixture depth remains below 4 1/2" deep and allows for a consistent 2" ceiling depth• Innovative mid-flux LED design eliminates pixelation and provides smooth, even illumination with simplified thermal management• The product line delivers up to 90 lm/W at the emitted luminaire level while providing a comfortable 60° cut-off to both the actual and reflected source

Specifications

Brand Name Lightolier Sub Brand Lytecaster
Item Name LED Accent Engine Downlight Lamp Type LED
Recessed Trim Type 3-3/4 in Color Temperature 2700 K
Color Rendering Index (CRI) 90 Lumens 800 lm
Mounting Type Recessed Application Downlighting
UPC 662057998183

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought