![lcll4r06835va](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/471034941.jpg?preset=medium)
PHILIPS LIGHTING 4 inch 650L 3500K LyteCaster Downlight LED, Light Engine
Description
LIGHTOLIER® LyteCaster L4R-series light engine for use with 4inch LED down light.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | LED Engine Downlight | Lamp Type | LED |
Recessed Trim Type | 4 in | Color Temperature | 3500 K |
Lumens | 650 lm | Mounting Type | Recessed |
Application | Downlighting | UPC | 662057998749 |
Packages
1 - UNIT - 1 |