![lcll56led09s27d1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689539.jpg?preset=medium)
PHILIPS LIGHTING 5 inch/ 6.75 inch 120V 2700K 900LM Lytecaster LED Retrofit Kit
Description
Designed to work with the 1002P1 and 1102P1 Notes: frame-in kits, the retrofit product will replace a 75W incandescent lamp with a comparable level of light using only 17W of energy.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | LED Pot Light | Type | Symmetric, Direct |
Voltage Rating | 120 V | Lamp Type | LED |
Lamp Wattage | 25 W | Color Temperature | 2700 K |
Ballast Type | Electronic Transformer | Lumens | 1025 lm |
Enclosure Type | IP66 | Housing Finish | Matte Gray |
Dimensions | 100.012 mm OD x 111.919 mm D | Special Features | Matte Reflector |
Includes | Control Unit, Lamp | UPC | 662057264370 |
Packages
1 - UNIT - 1 |