![lcll5r10830va](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/471037911.jpg?preset=medium)
PHILIPS LIGHTING 5 inch 1000L 3500K LyteCaster Downlight LED, Light Engine
Description
Philips Lightolier LyteCaster LED downlights feature a 3.5 luminaire height that conserves plenum space without compromising the 70° physical and reflected cutoff. The modular and interchangeable light engine allows for an easy future upgrade. The downlight is wet location listed and comes in 3 standard options.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | LED Pot Downlight | Lamp Type | LED |
Lamp Wattage | 11.6 W | Recessed Trim Type | 5 in |
Color Temperature | 3500 K | Lumens | 1000 lm |
Mounting Type | Recessed | Application | Downlighting |
UPC | 662057941103 |
Packages
1 - UNIT - 1 |