PHILIPS LIGHTING 3 inch 3000K 90CRI Mini Downlight Baffle Trim, White
Description
3" 3000K 90CRI Mini Downlight Baffle Trim, White
Specifications
Brand Name | Lightolier | Sub Brand | LIGHTOLIER |
Item Name | Downlight | Type | Mini, Round, Flood Beam |
Voltage Rating | 120 V | Fixture Wattage | 8 W |
Lamp Type | LED | Ceiling Opening | 3 in |
Housing Material | Die-Cast Aluminum | Amperage Rating | 0.08 A |
Beam Angle | 38° | Average Life | >50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lumens | 550 lm | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 3-1/8 in OD x 2-3/4 in H |
Standards | ETL Listed, Energy Star Certified, IEC Compliant, RoHS Compliant | Application | Downlighting |
UPC | 190096017409 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |