PHILIPS LIGHTING 3 inch 4000K 90CRI Mini Downlight Baffle Trim, White
Description
3" 4000K 90CRI Mini Downlight Baffle Trim, White.
Specifications
Brand Name | Lightolier | Sub Brand | LIGHTOLIER |
Item Name | Downlight | Type | Mini |
Recessed Trim Type | 3 in Mini | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 90 | Housing Finish | White |
Application | Downlighting | UPC | 190096017416 |
Packages
1 - UNIT - 1 |