![lclmg3r06930nf1b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283724627.jpg?preset=medium)
PHILIPS LIGHTING 3 inch 3000K 90CRI Mini Downlight Gimbal Trim, Black
Description
3" 3000K 90CRI Mini Downlight Gimbal Trim,Philips Lightolier LED Mini Gimbal and Mini Downlight are easy-install, three-inch fixtures with the light quality you would expect from much larger typical downlights. The small detachable junction box eliminates the need for a traditional frame or bulky remodeler kit, making installation quick and easy.
Specifications
Brand Name | Lightolier | Sub Brand | LIGHTOLIER |
Item Name | Downlight | Type | Mini Gimbal, Accent, Round, Narrow Flood |
Voltage Rating | 120 V | Fixture Wattage | 8 W |
Lamp Type | LED | Ceiling Opening | 3 in |
Housing Material | Die-Cast Aluminum | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lumens | 550 lm | Mounting Type | Recessed |
Housing Finish | Black | Dimensions | 3.35 in OD x 2.06 in H |
Standards | ETL Listed, Energy Star Certified, RoHS Compliant, cETLus Listed, IC Rated | Application | Downlighting |
UPC | 190096017287 |
Packages
1 - UNIT - 1 | 18 - UNIT = 18 |