
PHILIPS LIGHTING 3 inch 3000K 90CRI Mini Downlight Gimbal Trim, Brushed Nickel
Description
Lightolier Mini gimbal provides an easy to install three-inch solution for accent lighting. For installation in existing ceilings or new construction with the benefits of energy-saving LED technology. The small detachable junction box eliminates the need for a traditional frame or bulky remodeler kit.
Specifications
Brand Name | Lightolier | Sub Brand | LIGHTOLIER |
Item Name | Downlight | Type | Mini Gimbal, Accent, Round, Narrow Flood |
Voltage Rating | 120 V | Fixture Wattage | 8 W |
Lamp Type | LED | Ceiling Opening | 3 in |
Housing Material | Die-Cast Aluminum | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lumens | 550 lm | Mounting Type | Recessed |
Housing Finish | Brushed Nickel | Dimensions | 3.35 in OD x 2.06 in H |
Standards | ETL Listed, Energy Star Certified, RoHS Compliant, cETLus Listed, IC Rated | Application | Downlighting |
UPC | 190096017294 |
Packages
1 - UNIT - 1 |