![lclmg3r06940nf1b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283724627.jpg?preset=medium)
PHILIPS LIGHTING 3 inch 4000K 90CRI Mini Downlight Gimbal Trim, Black
Description
Lightolier Mini gimbal provides an easy to install three-inch solution for accent lighting. For installation in existing ceilings or new construction with the benefits of energy-saving LED technology. The small detachable junction box eliminates the need for a traditional frame or bulky remodeler kit.
Specifications
Brand Name | Lightolier | Sub Brand | LIGHTOLIER |
Item Name | Downlight | Type | Mini |
Recessed Trim Type | 3 in Mini Gimbal | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 90 | Housing Finish | Black |
Application | Downlighting | UPC | 190096017317 |
Packages
1 - UNIT - 1 |