![lclmg3r06940nf1n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283724618.jpg?preset=medium)
PHILIPS LIGHTING 3 inch 4000K 90CRI Mini Downlight Gimbal Trim, Brushed Nickel
Description
3" 4000K 90CRI Mini Downlight Gimbal Trim, Brushed Nickel.
Specifications
Brand Name | Lightolier | Sub Brand | LIGHTOLIER |
Item Name | Downlight | Type | Mini |
Recessed Trim Type | 3 in Mini Gimbal | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 90 | Application | Downlighting |
UPC | 190096017324 |
Packages
1 - UNIT - 1 | 18 - UNIT = 18 |