![lclp4rd15nz10uvb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/143082243.jpg?preset=medium)
PHILIPS LIGHTING 4 inch 1500L 120/277V LyteProfile Non-IC New Construction Frame
Description
LyteProfile LED downlights are designed for new construction and include downlight and wall wash distributions. They are highly energy efficient with up to 100 lm/w, provide a full 60 degree cutoff, and feature an impressively shallow 4.5" housing.
Specifications
Brand Name | Lightolier | Sub Brand | LyteProfile |
Item Name | Non-IC Frame-In Kit | Type | Version-B |
Voltage Rating | 120 V | Lamp Type | LED |
Series | P4R | Lumens | 1500 lm |
Mounting Type | Recessed | Special Features | 0 - 10 V Lutron Dimming |
For Use With | 4 in Round Downlight | Application | Downlighting |
UPC | 662057979151 |
Packages
1 - UNIT - 1 |