Abbotsford
lclp4rd835vb

PHILIPS LIGHTING 912401050121

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401050121

Description

LyteProfile LED downlights are designed for new construction and include downlight and wall wash distributions. They are highly energy efficient with up to 100 lm/w, provide a full 60 degree cutoff, and feature an impressively shallow 4.5" housing.

Specifications

Brand Name Lightolier Sub Brand LyteProfile
Item Name Light Engine Type Version B
Voltage Rating 120 V Series P4R
Color Temperature 3500 K Color Rendering Index (CRI) 80
For Use With 4 in Round LED Recessed Downlighting Standards cULus Listed, Energy Star Certified
UPC 662057980362

Packages

1 - UNIT - 1