![lclp6rd835vb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/399229694.jpg?preset=medium)
SIGNIFY 6-inch 120V 3500K LyteProfile Light Engine Downlight
Description
LIGHTOLIER® LyteProfile P6R-series light engine for use with 6 inch round down light.
Specifications
Brand Name | Lightolier | Sub Brand | LyteProfile |
Item Name | LED Engine Downlight | Lamp Type | LED |
Recessed Trim Type | 6 in | Color Temperature | 3500 K |
Color Rendering Index (CRI) | 80 | Mounting Type | Recessed |
Application | Downlighting | UPC | 662057981284 |
Packages
1 - UNIT - 1 |