![lclr5016](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11697848.jpg?preset=medium)
CANLYTE R501-6 ELYTE NON-IC FRAME 3
Description
Frame-in Kit use with INC R520 Lytecaster Recessed Downlighting series
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Frame-In Kit | Type | Symmetric, Direct |
Lamp Type | Incandescent | Housing Material | Steel |
Lamp Wattage | 100 W | Lamp Base | E26 Medium Screw |
Housing Finish | Matte Gray | Dimensions | 95.25 mm dia x 257.175 mm L x 190.5 mm W |
For Use With | R520 Lytecaster Recessed Downlighting | UPC | 624563052186 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 204 - SS - 204 | 420 - SKID - 420 |