![lclr6016](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11688977.jpg?preset=medium)
CANLYTE R601-6 ELYTE NON-IC FRAME 5
Description
INC FRAME-IN-KIT
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Frame-In Kit | Type | Symmetric, Direct |
Lamp Type | Incandescent | Housing Material | Steel |
Lamp Wattage | 100 W | Lamp Base | E26 Medium Screw |
Housing Finish | Matte Gray | Dimensions | 133.35 mm dia x 257.175 mm L x 190.5 mm W |
UPC | 624563058744 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 240 - SS - 240 | 420 - SKID - 420 |