![lclr6114](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689528.jpg?preset=medium)
CANLYTE R611-4 ELYTE IC FRAME 5 1/4
Description
INC FRAME-IN-KIT
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Recessed Downlight | Type | Symmetric, Direct |
Lamp Type | Incandescent | Housing Material | Steel |
Lamp Wattage | 100 W | Lamp Base | E26 Medium Screw |
Housing Finish | Matte Gray | Dimensions | 336.55 mm L x 231.775 mm W x 190.5 mm H |
UPC | 624563046420 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 96 - SKID - 96 | 180 - SS - 180 |