![lclr7016](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11688977.jpg?preset=medium)
CANLYTE R701-6 ELYTE NON-IC FRAME 6
Description
INC FRAME-IN-KIT
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Frame-In Kit | Type | Symmetric, Direct |
Lamp Type | Incandescent | Housing Material | Steel |
Lamp Wattage | 100 W | Lamp Base | E26 Medium Screw |
Housing Finish | Matte Gray | Dimensions | 171.45 mm dia x 298.45 mm L x 231.775 mm W |
UPC | 624563058751 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 156 - SS - 156 | 420 - SKID - 420 |