PHILIPS LIGHTING 4 inch 120V 3000K 650LM 80CRI SlimSurface Square LED Downlight with ELV / Triac Dimming, Aluminum
Description
SlimSurface LED is a low profile downlight intended for ceiling or wall mount applications. This 0.625" thick luminaire offers the appearance of a recessed downlight but is actually surface mounted.BENEFITS:• The thinnest available solution with an integral driver for existing J-boxes or new construction• Provides an affordable alternative to Air-Seal IC recessed housings or Fire-Rated boxes• Glare controlling lens for comfortable light distribution
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 4 in Square LED Downlight | Type | Direct Light Outlet, Symmetric, Slim |
Voltage Rating | 120 V | Fixture Wattage | 14.2 W |
Lamp Type | LED | Lamp Wattage | 14.2 W |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Ballast Type | Electronic Transformer | Lumens | 600 lm |
Mounting Type | Recessed, Wall/Surface | Housing Finish | Matte Aluminum |
Dimensions | 16 mm H | Application | For Downlighting |
UPC | 662057988818 |
Packages
1 - UNIT - 1 |