![lcls6s827k10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283724762.jpg?preset=medium)
PHILIPS LIGHTING 6 inch 120V 2700K 1000LM 80CRI SlimSurface Square LED Downlight with ELV / Triac Dimming, White
Description
SlimSurface LED is a low profile downlight intended for ceiling or wall mount applications. This 0.625" thick luminaire offers the appearance of a recessed downlight but is actually surface mounted.BENEFITS:• The thinnest available solution with an integral driver for existing J-boxes or new construction• Provides an affordable alternative to Air-Seal IC recessed housings or Fire-Rated boxes• Glare controlling lens for comfortable light distribution
Specifications
Brand Name | Philips Lighting | Sub Brand | SlimSurface |
Item Name | LED Downlight | Type | Triac Dimming, Square |
Voltage Rating | 120 V | Fixture Wattage | 14.2 W |
Lamp Type | LED | Amperage Rating | 0.13 A |
Lamp Wattage | 14.2 W | Average Life | 50000 hr |
Color Temperature | 2700 K | Color Rendering Index (CRI) | 80 |
Ballast Type | Electronic Transformer | Lumens | 1000 lm |
Mounting Type | Surface | Housing Finish | White |
Dimensions | 6-3/8 in L x 6-3/8 in W x 5/8 in H | Standards | cULus Listed |
Application | For Wet Locations | UPC | 662057988849 |
Packages
1 - UNIT - 1 |