PHILIPS LIGHTING 7 inch 120V 2700K 1000LM 80CRI SlimSurface Round LED Downlight, Aluminum
Description
SlimSurface LED is a low profile downlight intended for ceiling or wall mount applications. This 0.625" thick luminaire offers the appearance of a recessed downlight but is actually surface mounted.BENEFITS:• The thinnest available solution with an integral driver for existing J-boxes or new construction• Provides an affordable alternative to Air-Seal IC recessed housings or Fire-Rated boxes• Glare controlling lens for comfortable light distribution
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | LED Downlight | Type | Symmetric, Direct, Slim |
Voltage Rating | 120 V | Lamp Type | LED |
Housing Material | Aluminum | Lamp Wattage | 14.2 W |
Recessed Trim Type | 7 in Round | Color Temperature | 2700 K |
Color Rendering Index (CRI) | 80 | Ballast Type | Electronic Transformer |
Lumens | 1000 lm | Mounting Type | Recessed, Surface |
Housing Finish | Matte Silver | Dimensions | 179 mm OD x 16 mm H |
Includes | Control Unit | Application | Downlighting |
UPC | 662057988733 |
Packages
1 - UNIT - 1 |