LITELINE 4-inch 9W ORBIT Series Rotatable Gimbal - Color Selectable, White
Description
ORBIT is a 4" adjustable downlight that allows for easy directionality to precisely aim light in almost any direction. With 80-degree tilting and 360-degree rotation this 9 watt fixture is perfect for creating a seamless look throughout your space. Perfect for sloped ceilings with a steep roof pitch, and this fixture can adjust to shine straight down.
Specifications
Brand Name | Liteline | Sub Brand | Orbit |
Item Name | LED Recessed Retrofit Lighting | Type | Airtight, Rotatable Gimbal, Triac/ELV Dimming |
Voltage Rating | 100 - 135 VAC | Fixture Wattage | 9 W |
Lamp Type | LED | Ceiling Opening | 4-1/4 in |
Housing Material | Aluminum | Beam Angle | 36° |
Recessed Trim Type | 4 in Round | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90 |
Lumens | Up to 850 lm | Mounting Type | Ceiling/Recessed |
Housing Finish | White | Dimensions | 4-3/8 in W x 3-1/16 in H |
Special Features | 0.9 Power Factor, -20 to 40 °C Operating Temperature | Includes | (2) Spring Loaded Clips, Anodized Blue Heat Sink |
Standards | cETLus Listed, IC Rated, Energy Star Certified, California Proposition 24 Compliant | Application | For Damp Location |
UPC | 662243147906 |
Packages
1 - UNIT - 1 |