
LITELINE 4 inch 9W 3000K 640LM SLM4 Series Round LED Slim Profile Recessed Downlight wafer, White
Description
The SlimLED is a high performance, easy to install down light. No recessed fixture required. At half of an inch thin, it will fit almost anywhere you need an LED general light source. With it's slim design, it is the perfect choice light source when you have joists or duct work in the way. Airtight, and rated for direct contact with insulation, this luminaire is an excellent choice for soffits, drop ceilings, or any general purpose lighting applications.
Specifications
Brand Name | Liteline | Sub Brand | SlimLED |
Item Name | LED Recessed Lighting | Type | Dimmable, Round |
Voltage Rating | 120 V | Lamp Type | LED |
Housing Material | Aluminum | Series | SlimLED |
Amperage Rating | 90 mA | Lamp Wattage | 9 W |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 89 |
Ballast Type | Electronic | Lumens | 540 lm |
Mounting Type | Ceiling | Housing Finish | White |
Dimensions | 4 in dia | Includes | Control Unit |
UPC | 771250975348 |
Packages
1 - UNIT - 1 |