![litslm4hcctwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/459058710.jpg?preset=medium)
LITELINE 4-inch 12W CCT SlimLED Original Color Selectable Recessed Downlighting, White
Description
A slender, low-profile downlight that not only excels in performance but also makes residential installation a breeze. This downlight solution offers impressive light output, energy efficiency and a modern, streamlined design. Made to excel even in wet locations.
Specifications
Brand Name | Liteline | Sub Brand | SlimLED |
Item Name | LED Recessed Fixture | Type | Triac Dimmable, Slim |
Lamp Type | LED | Ceiling Opening | 4 in |
Color Temperature | 2700/3000/3500/4000/5000 K | Lumens | 850 lm |
Housing Finish | White | UPC | 662243221323 |
Packages
1 - UNIT - 1 |