
LITELINE 4-inch 840LM SLIMLED OnCloud Recessed Downlighting, White
Description
SLIMLED OnCloud is a slim profi le high-performance, easy to install residential grade downlight solution that offers good light output, energy-effi ciency and streamlined design with interchangeable color trims. Suitable for wet locations
Specifications
Brand Name | Liteline | Sub Brand | SLIMLED |
Item Name | LED Recessed Lighting | Type | Slim Profile, Airtight, Triac/ELV Dimming |
Voltage Rating | 100 - 135 VAC | Fixture Wattage | 12/16 W |
Lamp Type | LED | Ceiling Opening | 4-1/4 in |
Housing Material | Aluminum | Light Output | 76 lm/W |
Beam Angle | 110° | Recessed Trim Type | 4 in Round |
Average Life | 50000 hr | Light Color | RGB and Tunable White |
Color Temperature | 2700 to 5000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Diffusing | Lumens | 800 lm |
Mounting Type | Recessed | Housing Finish | White/Black |
Dimensions | 3 in ID x 4-13/16 in OD | Special Features | >0.9 Power Factor, 60 Hz Frequency Rating, Wi-Fi Dimming via WiZ App |
Standards | cETLus Listed, JA8 Compliant, Wet Location Rated | Application | For Indoor and Outdoor Applications |
UPC | 662243017780 |
Packages
1 - UNIT - 1 |