![litslm5cctwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/459058700.jpg?preset=medium)
LITELINE 5-inch 15W 5CCT SlimLED Original Color Selectable Recessed Downlighting, White
Description
A slender, low-profile downlight that not only excels in performance but also makes residential installation a breeze. This downlight solution offers impressive light output, energy efficiency and a modern, streamlined design. Made to excel even in wet locations.
Specifications
Brand Name | Liteline | Item Name | LED Recessed Fixture |
Type | Triac Dimmable, Slim | Lamp Type | LED |
Ceiling Opening | 5 in | Color Temperature | 2700/3000/3500/4000/5000 K |
Lumens | 900 lm | Housing Finish | White |
UPC | 662243220487 |
Packages
1 - UNIT - 1 |