Abbotsford
litslmb412wcctwh

LITELINE 4-inch 12W SKYE Series Color Selectable Recessed Downlighting, White

Price $39.23 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:SLMB4-12W-CCT-WH
Documents Documents

Description

SKYE is a high-performance, easy to install residential and commercial downlight solution that offers good light output, energy-effi ciency and streamlined design with interchangeable color trims and color selectable switch. Suitable for wet locations. SKYE Select dead-front trims available to provide a 2-tone professional trim and baffl e fi nish.

Specifications

Brand Name Liteline Sub Brand SKYE
Item Name LED Recessed Downlight Type Dimmable
Voltage Rating 100 - 135 VAC Fixture Wattage 12 W
Lamp Type LED Housing Material Aluminum
Beam Angle 75° Recessed Trim Type 4 in Round
Average Life 50000 hr Light Color White
Color Temperature 2700/3000/3500/4000/5000 K Color Rendering Index (CRI) 90
Lens Type Diffused Lumens Up to 1520 lm
Mounting Type Ceiling Housing Finish White
Dimensions 2-3/8 in ID x 4-3/4 in OD x 2-5/16 in H Includes Silicone Gasket and White Interchangeable Magnetic Trim
Standards cETLus, Energy Star Certified Application For Wet Locations and Outdoor Applications
UPC 771250014641

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok