![litslmb4rgbtwwh4kt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330966173.jpg?preset=medium)
LITELINE 4-inch SKYE Series RGB + Tunable White Recessed Downlighting, 4/Pack
Description
SKYE OnCloud is a high-performance, easy to install residential and commercial grade downlight solution that offers good light output, energy-effi ciency and streamlined design with interchangeable color trims. Suitable for wet locations. SKYE Select dead-front trims available to provide a 2-tone professional trim and baffl e fi nish.
Specifications
Brand Name | Liteline | Sub Brand | SKYE OnCloud |
Item Name | LED Recessed Downlight | Type | Airtight |
Voltage Rating | 100 - 135 VAC | Fixture Wattage | 12 W |
Lamp Type | LED | Ceiling Opening | 4-1/4 in |
Housing Material | Aluminum | Beam Angle | 75° |
Recessed Trim Type | 4 in Round | Average Life | 50000 hr |
Light Color | Tunable White | Color Temperature | 2700 - 5000 K |
Color Rendering Index (CRI) | 90 | Lumens | 900 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 4-3/4 in dia x 2-5/16 in H | Special Features | 0.95 Power Factor |
Includes | 18 in Wire with 6-Pin DC Connector, (2) Spring Loaded Clips | Standards | cETLus Listed, Energy Star Certified, IC Rated, JA8 Title 24 |
Application | For Indoor, Outdoor, Wet Locations | UPC | 662243027086 |
Packages
1 - UNIT - 1 |