
LITELINE 4-inch SKYE Series RGB + Tunable White Wi-Fi
Description
SKYE OnCloud is a high-performance, easy to install residential and commercial grade downlight solution that offers good light output, energy-effi ciency and streamlined design with interchangeable color trims. Suitable for wet locations. SKYE Select dead-front trims available to provide a 2-tone professional trim and baffl e fi nish.
Specifications
Brand Name | Liteline | Sub Brand | SKYE |
Item Name | LED Recessed Lighting | Type | High Performance |
Voltage Rating | 100 - 135 VAC | Fixture Wattage | 12/16 W |
Lamp Type | LED | Ceiling Opening | 4-1/4 in |
Housing Material | Aluminum | Light Output | 95 lm/W |
Beam Angle | 75/80° | Recessed Trim Type | 4 in Round |
Average Life | 50000 hr | Light Color | RGB and Tunable White |
Color Temperature | 2700 to 5000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Diffusing | Lumens | 900 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 2-3/8 in ID x 4-3/4 in OD x 2-5/16 in H | Special Features | >0.9 Power Factor, 60 Hz Frequency Rating, Wi-Fi Dimming via WiZ App |
Standards | cETLus Listed, JA8 Compliant, Wet Location Rated | Application | For Indoor and Outdoor Applications |
UPC | 662243020384 |
Packages
1 - UNIT - 1 |