![litslmb616wcctwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/481280555.jpg?preset=medium)
LITELINE 6-inch 16W SKYE Series Color Selectable Recessed Downlighting, White
Description
SKYE is a high-performance, easy to install residential and commercial downlight solution that offers good light output, energy-effi ciency and streamlined design with interchangeable color trims and color selectable switch. Suitable for wet locations. SKYE Select dead-front trims available to provide a 2-tone professional trim and baffl e fi nish.
Specifications
Brand Name | Liteline | Sub Brand | SKYE |
Item Name | LED Recessed Downlight | Type | Airtight |
Voltage Rating | 100 - 135 VAC | Fixture Wattage | 16 W |
Lamp Type | LED | Ceiling Opening | 6-1/4 in |
Housing Material | Aluminum | Beam Angle | 80° |
Recessed Trim Type | 6 in Round | Average Life | 50000 hr |
Color Temperature | 2700 - 5000 K | Color Rendering Index (CRI) | 90 |
Lumens | 1855 lm | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 6-13/16 in dia x 3-1/16 in H |
Special Features | 120 V Driver, 0.95 Power Factor | Includes | (2) Spring Loaded Clips |
Standards | cETLus Listed, Energy Star Certified, IC Rated, JA8 Title 24 | Application | For Indoor, Outdoor, Wet Locations |
UPC | 771250014771 |
Packages
1 - UNIT - 1 |